
- 7.5 HP
- 1800 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 112 Frame
Frame | 112 |
Service Factor | 1.15 |
No. of Poles | 4 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Voltage Rating | 575/990 |
RPM | 1800 rpm |
Weight | 137.0 LB |

Frame | 112 |
Service Factor | 1.15 |
No. of Poles | 4 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Voltage Rating | 575/990 |
RPM | 1800 rpm |
Weight | 137.0 LB |