Kuriyama of America, Inc.
WT500X100
WT™ Series Food Grade PVC Material Handling Hose
Item #102033474
- Food Grade PVC Material Handling Hose
- 5.000" Hose ID
- 5.740" Hose OD
- Clear
| Pounds per Foot | 2.34 lb |
| Temperature Range [Min] | -4 °F |
| Inner Tube Material | PVC tube |
| Pressure [Max] | 30 psi |
| Cover Material | Flexible PVC |
| Hose Reinforcement | Rigid PVC Helix |
| Hose Length | 100 ft |
| Type | Food Grade PVC Material Handling Hose |
| Hose Application | Vacuum, Food Transfer |
| Series | WT |
| Material | PVC tube |
| Color | Clear |
| Hose OD | 5.74 in |
| Hose I.D. | 5 in |
| Bend Radius [Min] | 16 in |
| Temperature Range [Max] | 150 °F |
| Weight | 234.0 LB |
| EAN or UPC | 822353015797 |
