- Food Grade PVC Material Handling Hose
- 2.250" Hose ID
- 2.740" Hose OD
- Clear
| Color | Clear |
| Hose Length | 50 ft |
| Bend Radius [Min] | 4.5 in |
| Type | Food Grade PVC Material Handling Hose |
| Pounds per Foot | 0.65 lb |
| Material | PVC tube |
| Inner Tube Material | PVC tube |
| Hose Reinforcement | Rigid PVC Helix |
| Series | WT |
| Hose Application | Vacuum, Food Transfer |
| Hose I.D. | 2 1/4 in |
| Hose OD | 2.74 in |
| Brand. | Tigerflex® |
| Pressure [Max] | 40 psi |
| Temperature Range [Max] | 150 °F |
| Cover Material | Flexible PVC |
| Temperature Range [Min] | -4 °F |
| Weight | 32.5 LB |
| EAN or UPC | 822353015421 |

