- W™ Series Heavy Duty PVC Liquid Suction Hose
- Tigerflex®
- Transparent
- 20' Length
- 12"
| Color | Transparent |
| Hose I.D. | 12 in |
| Temperature Range [Min] | -4 °F |
| Material | PVC tube |
| Temperature Range [Max] | 150 °F |
| Hose Length | 20 ft |
| Weight | 255.4 LB |
| EAN or UPC | 822353014271 |

