
Kuriyama of America, Inc.
T350LL075X200
T350LL Series Premium White Cover Paper Mill Creamery Wash Down Hose
Item #102023410


- T350LL Series Premium White Cover Paper Mill Creamery Wash Down Hose
- No Nozzle
- Alfagomma®
- 225 PSI
- 200' Length
Hose Length | 200 ft |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 330 °F |
Color | White |
Hose I.D. | 3/4 in |
Package Type | Coiled |
Type | Industrial |
Pressure [Max] | 225 psi |
Weight | 88.0 LB |
EAN or UPC | 822353072349 |
