Kuriyama of America, Inc.
T253AA1000X100
T253AA Series 150 PSI EPDM Layflat Water Discharge Hose
Item #102033779
- T253AA Series 150 PSI EPDM Layflat Water Discharge Hose
- Alfagomma®
- Black
- 150 PSI
- 100' Length
| Color | Black |
| Hose Length | 100 ft |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 176 °F |
| Pressure [Max] | 150 psi |
| Hose I.D. | 10 in |
| Weight | 512.0 LB |
| EAN or UPC | 822353025864 |
