- Aluminum Part A Male Adapter x Female NPT
- Aluminum
- 6 in Size
| Manufacturer Name | Aluminum Part A Male Adapter x Female NPT |
| Size Designation | 6 in |
| Connection Type | Male |
| Coupler Type | Adapter |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Straight |
| Body Material | Aluminum |
| Weight | 2.95 LB |
| EAN or UPC | 822353032770 |

