Skip to content Skip to navigation menu
KrylonK02755007

K02755007

Fusion ALL-IN-ONE Spray Paint
Item #115421587
  • Krylon Fusion All-In-One
  • Matte, Desert Orange
  • 12 oz.
KrylonK02755007
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Krylon Fusion All-In-One
  • Matte, Desert Orange
  • 12 oz.

description

  • A premium product that bonds to difficult surfaces such as plastics and ready to assemble furniture without sanding or priming. This product provides maximum rust protection for all outdoor projects and offers a broad color palette with multiple finishes and sheens for indoors and out.

features

  • Superior adhesion and durability
  • Indoor/outdoor use with maximum rust protection
  • No sanding or priming required
  • Big button spray tip with spray any way capabilities
Color Desert Orange
Container Size 12 oz
Finish Matte
Container Type Spray Can
Net Fill 12 oz
Weight 0.682 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison