- Krylon Fusion for Plastic All-In-One
- Rose Gold
- 12 oz.
description
- A premium product that bonds to difficult surfaces such as plastics and ready to assemble furniture without sanding or priming. This product provides maximum rust protection for all outdoor projects and offers a broad color palette with multiple finishes and sheens for indoors and out.
features
- Superior adhesion and durability
- No sanding or priming required
- Indoor/outdoor use with maximum rust protection
- Big button spray tip with spray any way capabilities
| Finish | Metallic |
| Color | Rose Gold |
| Container Size | 12 oz |
| Net Fill | 12 oz |
| Container Type | Spray Can |
| Weight | 0.682 LB |

