- K0166 Series
- 1 gal.
- Acetone
| Container Type | Can |
| Material | Acetone |
| Container Size | 1 gal |
| Weight | 7.538 LB |
| EAN or UPC | 75577024582 |
-
No Air Shipping
| Container Type | Can |
| Material | Acetone |
| Container Size | 1 gal |
| Weight | 7.538 LB |
| EAN or UPC | 75577024582 |
No Air Shipping