- 15 oz Aerosol
- Red Oxide Primer
features
- With RUST BARRIER technology
- Best-in-class protection against rust
- Direct to metal – no primer needed
- Fast dry – under 30 minutes
- Compliant to OSHA standards
- Rich, long-lasting color and gloss
- Spray any way comfort tip
- Chemical-resistant coating
| Color | Red Oxide |
| Net Fill | 15 oz |
| Finish | Primer |
| Container Type | Spray, Aerosol |
| Weight | 1.29 LB |
| EAN or UPC | 724504006992 |
-
No Air Shipping


