Skip to content Skip to navigation menu
KrylonK00639008

K00639008

Tough Coat® Advanced
Item #119009147
  • 15 oz Aerosol
  • Gloss Safety/OSHA Red
KrylonK00639008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 15 oz Aerosol
  • Gloss Safety/OSHA Red

features

  • With RUST BARRIER technology
  • Best-in-class protection against rust
  • Direct to metal – no primer needed
  • Fast dry – under 30 minutes
  • Compliant to OSHA standards
  • Rich, long-lasting color and gloss
  • Spray any way comfort tip
  • Chemical-resistant coating
Finish Gloss
Color Safety/OSHA Red
Container Type Spray, Aerosol
Net Fill 15 oz
Weight 0.938 LB
EAN or UPC 724504006398
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison