- 0.5 in Inner Diameter
- 1.75 in Outer Diameter
- 1.06 in Overall Width
- Double Sealed Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Clamping Dia. | 1.0469 in |
| Enclosure | Sealed |
| Bearing Type | Needle Bearing |
| Working Load | 8100 lbf |
| Overall Width Tolerance [Min] | 1.0525 in |
| Operating Temperature [Max] | 230 ˚F |
| Series | YCR |
| Speed (Max) Grease | 1900 rpm |
| I.D. | 1/2 in |
| Overall Width | 1 1/16 in |
| Relubricatable | No |
| O.D. Type | Crowned |
| Bore Type | Round |
| Component | Assembly |
| Shaft Diameter - Slip Fit [Min] | 0.4993 in |
| Shaft Diameter - Press Fit [Min] | 0.5003 in |
| Limiting Speed | 1700 rpm |
| Inner Ring Width | 1.06 in, 26.99 mm |
| Roller Width | 1 in |
| Outer Ring Width | 1 in, 25.4 mm |
| Rolling Element | Needle Roller |
| Self Aligning | No |
| No. of Rows | Single |
| Inside Diameter Tolerance [Max] | 0.5002 in |
| Overall Width Tolerance [Max] | 1.0675 in |
| Shaft Diameter - Slip Fit [Max] | 0.4997 in |
| O.D. | 1.75 in, 44.45 mm |
| Inch/Metric | Inch |
| Lubricant | Grease |
| Roller Dia. | 1 3/4 in |
| Operating Temperature [Min] | -22 ˚F |
| Roller Type | Crowned |
| Material | Steel |
| Precision Class | P0 |
| Relubrication Feature | No |
| Dynamic Capacity | 7080 lbf |
| Shaft Diameter - Press Fit [Max] | 0.5007 in |
| Inside Diameter Tolerance [Min] | 0.4996 in |
| Weight | 0.66 LB |
| EAN or UPC | 605790210464 |

