- Yoke Roller
- Needle Bearing Type
- 3/8 in ID x 1 3/8 in OD x 13/16 in Overall Width
- Crowned Roller
- Sealed
| Roller Dia. | 1 3/8 in |
| Clamping Dia. | 0.75 in |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| Overall Width Tolerance [Max] | 0.8175 in |
| Inch/Metric | Inch |
| Shaft Diameter - Press Fit [Min] | 0.3751 in |
| Dynamic Capacity | 4740 lbf |
| I.D. | 3/8 in |
| Shaft Diameter - Slip Fit [Min] | 0.3743 in |
| Overall Width | 13/16 in |
| Overall Width Tolerance [Min] | 0.8025 in |
| Working Load | 4500 lbf |
| Shaft Diameter - Slip Fit [Max] | 0.3747 in |
| Limiting Speed | 2600 rpm |
| Roller Width | 3/4 in |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Shaft Diameter - Press Fit [Max] | 0.3755 in |
| Roller Type | Crowned |
| Material | Steel |
| Weight | 0.032 LB |
| EAN or UPC | 605790202230 |

