- 0.38 in Inner Diameter
- 1.25 in Outer Diameter
- 0.81 in Overall Width
- Double Sealed Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| O.D. Type | Crowned |
| Enclosure | Double Sealed |
| Relubrication Feature | No |
| Outer Ring Width | 0.75 in, 19.05 mm |
| O.D. | 1.25 in, 31.75 mm |
| Self Aligning | No |
| Series | YCR |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Roller Type | Crowned |
| Bearing Type | Track Roller Assembly |
| Lubricant | Grease |
| Component | Assembly |
| Bore Type | Round |
| Precision Class | P0 |
| Overall Width Tolerance [Min] | 0.803 in |
| Inner Ring Width | 0.81 in, 20.64 mm |
| Speed (Max) Grease | 2600 rpm |
| Operating Temperature [Max] | 230 ˚F |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Overall Width | 0.81 in, 20.64 mm |
| Rolling Element | Needle Roller |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| Overall Width Tolerance [Max] | 0.818 in |
| Roller Width | 3/4 in |
| Relubricatable | No |
| Roller Dia. | 1 1/4 in |
| Operating Temperature [Min] | -22 ˚F |
| I.D. | 0.38 in, 9.53 mm |
| Material | Steel |
| Weight | 0.026 LB |
| EAN or UPC | 605790197499 |

