- Cage & Roller Assembly
- 1/2" ID x 5/8" OD x 1/2" Wide
- w/o Oil Hole
- Open
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Self Aligning | No |
| No. of Rows | 1 |
| Limiting Speed - Oil | 35000 rpm |
| Cage Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 1/2 in |
| Housing Bore [Max] | 0.6256 in |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| O.D. | 0.625 in |
| Housing Bore [Min] | 0.6252 in |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.002 LB |
| EAN or UPC | 605790188978 |

