- Cage & Roller Assembly
- 5/8" ID x 7/8" OD x 5/8" Wide
- w/o Oil Hole
- Open
| I.D. | 5/8 in |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Cage Material | Steel |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| O.D. | 0.875 in |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.029 LB |
| EAN or UPC | 605790206061 |

