- Single Row Radial Bearing, 25 mm ID x 62 mm OD x 1" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1 in |
| Contact Angle | 0° |
| Limiting Speed - Grease | 5005 rpm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Inner Ring Width | 1 in |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Fillet Radius | 0.039 in |
| Precision | Standard |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| I.D. | 25 mm |
| Limiting Speed - Oil | 7700 rpm |
| O.D. | 62 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| icNumber | 7701150 |
| Lubricant | Mul-Temp SRL |
| Temperature Range [Max] | 212 °F |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Temperature Range [Min] | -22 °F |
| Seal Material | Rubber |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Preload Level | None |
| Bearing Type | Radial |
| Weight | 0.52 LB |

