
- 2.5 in Inner Diameter
- 3.25 in Outer Diameter
- 0.1 in Overall Width
features
- Dimensions for bore and O.D. of thrust needle roller and cage assemblies and thrust washers are nominal
- Thrust washers are burnished for at least 1/4 of the bore area with the remainder a rough breakaway finish
Enclosure | Open |
Precision Ground | Yes |
Cage Material | N/A |
Oil Hole | w/o Oil Hole |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance | N/A |
No. of Rows | 1 |
Lubricant | Rust Preventative |
Self Aligning | No |
O.D. Type | Straight |
Operating Temperature [Min] | -22 ˚F |
Matching Assembly | NTA4052 |
Overall Width | 0.1 in, 2.41 mm |
Series | TRC |
Origin | Thrust Washer |
Bearing Design | Thrust Bearing – Washer Only |
Relubricatable | No |
Relubrication Feature | No |
O.D. | 3.25 in, 82.55 mm |
End Type | Open End |
Operating Temperature [Max] | 230 ˚F |
Capacity | Standard Capacity |
Bore Type | Round |
I.D. | 2.5 in, 63.5 mm |
Bearing Material | 1074 Steel |
Weight | 0.121 LB |
EAN or UPC | 605790214400 |
