
- 1.25 in Inner Diameter
- 1.94 in Outer Diameter
- 0.1 in Overall Width
features
- Dimensions for bore and O.D. of thrust needle roller and cage assemblies and thrust washers are nominal
- Thrust washers are burnished for at least 1/4 of the bore area with the remainder a rough breakaway finish
Oil Hole | w/o Oil Hole |
Cage Material | N/A |
Origin | Thrust Washer |
Precision Ground | Yes |
Relubricatable | No |
Self Aligning | No |
I.D. | 1 1/4 in |
Bearing Material | 1074 Steel |
No. of Rows | 1 |
Capacity | Standard Capacity |
O.D. | 1 15/16 in |
Matching Assembly | NTA2031 |
Operating Temperature [Min] | -22 ˚F |
Series | TRC |
Lubricant | Rust Preventative |
Enclosure | Open |
Radial Internal Clearance | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
O.D. Type | Straight |
Bore Type | Round Bore, Inch Type |
Relubrication Feature | No |
Bearing Design | Thrust Bearing – Washer Only |
End Type | Open End |
Operating Temperature [Max] | 230 ˚F |
Overall Width | 0.1 in, 2.41 mm |
Weight | 0.006 LB |
EAN or UPC | 605790218927 |
