- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- 0.1 in Overall Width
features
- Dimensions for bore and O.D. of thrust needle roller and cage assemblies and thrust washers are nominal
- Thrust washers are burnished for at least 1/4 of the bore area with the remainder a rough breakaway finish
| O.D. | 1 1/4 in |
| Bearing Design | Thrust Bearing – Washer Only |
| Operating Temperature [Max] | 230 ˚F |
| Origin | Thrust Washer |
| Self Aligning | No |
| O.D. Type | Straight |
| End Type | Open End |
| Bearing Material | 1074 Steel |
| No. of Rows | 1 |
| Lubricant | Rust Preventative |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubrication Feature | No |
| Bore Type | Round Bore, Inch Type |
| Relubricatable | No |
| Overall Width | 0.1 in, 2.41 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Series | TRC |
| Cage Material | N/A |
| I.D. | 3/4 in |
| Radial Internal Clearance | N/A |
| Operating Temperature [Min] | -22 ˚F |
| Matching Assembly | NTA1220 |
| Weight | 0.02 LB |
| EAN or UPC | 605790214387 |

