
- 4.13 in Inner Diameter
- 5.06 in Outer Diameter
- 0.03 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
Series | TRA |
No. of Rows | 1 |
Relubricatable | No |
Origin | Thrust Washer |
Overall Width | 0.03 in, 0.81 mm |
Bore Type | Round Bore, Inch Type |
Lubricant | Rust Preventative |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance Specification | N/A |
Capacity | Standard Capacity |
Operating Temperature [Min] | -22 ˚F |
End Type | Open End |
I.D. | 4 1/8 in |
Operating Temperature [Max] | 230 ˚F |
Matching Assembly | NTA6681 |
O.D. | 5.0625 in |
Bearing Design | Thrust Bearing – Washer Only |
Cage Material | N/A |
O.D. Type | Straight |
Bearing Material | 1074 Steel |
Radial Internal Clearance | N/A |
Enclosure | Open |
Oil Hole | w/o Oil Hole |
Precision Ground | Yes |
Self Aligning | No |
Relubrication Feature | No |
Weight | 0.135 LB |
EAN or UPC | 605790210228 |
