
- 1 in Inner Diameter
- 1.56 in Outer Diameter
- 0.03 in Overall Width
features
- Dimensions for bore and O.D. of thrust needle roller and cage assemblies and thrust washers are nominal
- Thrust washers are burnished for at least 1/4 of the bore area with the remainder a rough breakaway finish
Radial Internal Clearance | N/A |
O.D. | 1 9/16 in |
Matching Assembly | NTA1625 |
I.D. | 1 in |
Bearing Design | Thrust Bearing – Washer Only |
O.D. Type | Straight |
Cage Material | N/A |
Precision Ground | Yes |
Bearing Material | 1074 Steel |
Operating Temperature [Max] | 230 ˚F |
Bore Type | Round Bore, Inch Type |
Lubricant | Rust Preventative |
Operating Temperature [Min] | -22 ˚F |
Tolerance | Iso Class 0 (RBEC 1) |
Origin | Thrust Washer |
Enclosure | Open |
Self Aligning | No |
Relubricatable | No |
Capacity | Standard Capacity |
Relubrication Feature | No |
No. of Rows | 1 |
Overall Width | 0.03 in, 0.81 mm |
End Type | Open End |
Oil Hole | w/o Oil Hole |
Series | TRA |
Weight | 0.01 LB |
EAN or UPC | 605790205958 |
