Skip to content Skip to navigation menu
Single Row High Carbon Chrome Steel Solid Race Bearing

RNAO16X28X12

Single Row High Carbon Chrome Steel Solid Race Bearing
Item #110273006
  • 0.63 in Inner Diameter
  • 1.1 in Outer Diameter
  • 0.47 in Overall Width
Single Row High Carbon Chrome Steel Solid Race Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.63 in Inner Diameter
  • 1.1 in Outer Diameter
  • 0.47 in Overall Width

features

  • HJ" calls out the inch series
Weight 0.35 LB
EAN or UPC 605790270062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison