- Outer Ring & Roller Assembly
- 32 mm ID x 45 mm OD x 17 mm Wide
- w/Oil Hole
- Open
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| I.D. | 32 mm |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| O.D. | 45 mm |
| Cage Material | Steel |
| End Type | Open End |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Weight | 0.08 LB |
| EAN or UPC | 605790218590 |

