Skip to content Skip to navigation menu
Koyo Corp.RCB-061014;PBL068

RCB-061014;PBL068

Single Row Steel Needle Roller Bearing
Item #113570196
  • 0.38 in Inner Diameter
  • 0.63 in Outer Diameter
  • 0.88 in Overall Width
Koyo Corp.RCB-061014;PBL068
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.38 in Inner Diameter
  • 0.63 in Outer Diameter
  • 0.88 in Overall Width

features

  • -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
  • A polymer spring is standard for the RC and RCB
  • A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
Bearing Design Roller Clutch
Weight 0.03 LB
EAN or UPC 605790351150
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison