- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.83 in Overall Width
- Double Shielded Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Overall Width | 21 mm |
| O.D. Type | Straight |
| Precision Class | P0 |
| Roller Width | 20 mm |
| Operating Temperature [Max] | 230 ˚F |
| Bearing Type | Cylindrical Roller |
| Relubrication Feature | No |
| Operating Temperature [Min] | -22 ˚F |
| Outer Ring Width | 0.79 in, 20 mm |
| Overall Width Tolerance [Max] | 21 mm |
| Lubricant | Grease |
| Inside Diameter Tolerance [Min] | 16.992 mm |
| Speed (Max) Grease | 5300 rpm |
| Overall Width Tolerance [Min] | 20.88 mm |
| Self Aligning | No |
| I.D. | 17 mm |
| O.D. | 1.85 in, 47 mm |
| Material | Steel |
| Component | Assembly |
| Series | NUTR |
| Inner Ring Width | 0.83 in, 21 mm |
| Rolling Element | Cylindrical Roller |
| Enclosure | Unsealed |
| No. of Rows | Double |
| Inside Diameter Tolerance [Max] | 17 mm |
| Roller Dia. | 47 mm |
| Roller Type | Straight |
| Bore Type | Round |
| Inch/Metric | Metric |
| Relubricatable | No |
| Fillet Radius | 0.04 in, 1 mm |
| Weight | 0.116 LB |
| EAN or UPC | 605790205491 |

