
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium Japanese steel
- Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
- Optional rib constructions available (NU, NJ, NUP styles)
- Maximum capacity option (E) is available on most sizes
Weight | 4.022 LB |
EAN or UPC | 605790201493 |
