- 2.63 in Inner Diameter
- 4.32 in Outer Diameter
- 0.38 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Overall Width | 0.38 in, 9.53 mm |
| Component | Assembly |
| Relubrication Feature | No |
| Precision Ground | Yes |
| Dynamic Load Rating | 156 kN |
| Bore Type | Round |
| Enclosure | Open |
| I.D. | 2.63 in, 66.68 mm |
| End Type | Open End |
| Relubricatable | No |
| Series | NTH |
| Housing Pilot Diameter | 4.32 in |
| Speed (Max) Oil | 3900 rpm |
| Cage Type | Riveted |
| Precision Class | P0 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Lubricant | Rust Preventative |
| Static Load Rating [Max] | 122 lbf |
| Bearing Material | 1074 Steel |
| Oil Hole | w/o Oil Hole |
| O.D. | 4.32 in, 109.6 mm |
| Capacity | Standard Capacity |
| Rolling Element | Cylindrical Roller |
| Bearing Design | Cage & Roller Assembly |
| Cage Material | Steel |
| Operating Temperature [Max] | 230 ˚F |
| No. of Rows | Single |
| Diameter to Clear Assembly Bore | 2.567 in |
| Static Load Rating | 556 kN |
| Diameter to Clear Assembly O.D. | 4.375 in |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Origin | Needle Roller & Cage |
| Weight | 0.581 LB |
| EAN or UPC | 605790192753 |

