- Cage & Roller Assembly
- 2 1/4" ID x 3.845" OD x 3/8" Wide
- w/o Oil Hole
- Open
| I.D. | 2 1/4 in |
| Housing Pilot Diameter | 3.85 in |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Cage & Roller Assembly |
| Diameter to Clear Assembly O.D. | 3.905 in |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Diameter to Clear Assembly Bore | 2.192 in |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 3.845 in |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 99.6 lbf |
| Precision Ground | Yes |
| Origin | Needle Roller & Cage |
| Cage Material | Steel |
| Dynamic Load Rating | 27.5 lbf |
| Self Aligning | No |
| Weight | 0.478 LB |
| EAN or UPC | 605790196911 |

