- 0.88 in Inner Diameter
- 1.68 in Outer Diameter
- 0.08 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Origin | Needle Roller & Cage |
| Radial Internal Clearance Specification | N/A |
| Lubricant | Rust Preventative |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 3.43 lbf |
| Contact I.D. | 1.02 in |
| Rolling Element | Needle Roller |
| Radial Internal Clearance | N/A |
| Bearing Design | Cage & Roller Assembly |
| Overall Width | 0.08 in, 1.98 mm |
| Contact O.D. | 1.57 in |
| Cage Type | Riveted |
| Enclosure | Open |
| Static Load Rating [Max] | 15.5 lbf |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| O.D. | 1.6875 in |
| Diameter to Clear Assembly O.D. | 1.719 in |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Series | NTC |
| Relubrication Feature | No |
| Static Load Rating | 78.29 kN |
| End Type | Open End |
| Operating Temperature [Max] | 230 ˚F |
| Relubricatable | No |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| I.D. | 7/8 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Speed (Max) Oil | 9800 rpm |
| Weight | 0.003 LB |
| EAN or UPC | 605790213885 |

