- 0.88 in Inner Diameter
- 1.44 in Outer Diameter
- 0.08 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings and in millimeters for nominal metric bearings
| O.D. Type | Straight |
| Bearing Design | Cage & Roller Assembly |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance Specification | N/A |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Class | ABEC 1 |
| Speed (Max) Oil | 12000 rpm |
| Contact I.D. | 0.96 in |
| I.D. | 7/8 in |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 12000 rpm |
| Contact O.D. | 1.33 in |
| Static Load Rating | 49.82 kN |
| Origin | Needle Roller & Cage |
| Relubrication Feature | No |
| Capacity | Standard Capacity |
| Lubricant | Rust Preventative |
| Enclosure | Open |
| Width | 5/64 in |
| Self Aligning | No |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Static Load Rating [Max] | 11,200.00 lbf |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 0.08 in, 1.98 mm |
| Cage Type | Riveted |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Operating Temperature [Max] | 230 ˚F |
| Dynamic Load Rating | 3,020.00 lbf |
| O.D. | 1 7/16 in |
| Series | NTA |
| Rolling Element | Needle Roller |
| Diameter to Clear Assembly O.D. | 1.469 in |
| Weight | 0.002 LB |
| EAN or UPC | 605790205316 |

