Skip to content Skip to navigation menu
Koyo Corp.NTA-1220;PDL001

NTA-1220;PDL001

Single Row Needle Roller Bearing
Item #105577348
  • 0.75 in Inner Diameter
  • 1.25 in Outer Diameter
  • 0.08 in Overall Width
Koyo Corp.NTA-1220;PDL001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Inner Diameter
  • 1.25 in Outer Diameter
  • 0.08 in Overall Width

features

  • Best used for high axial loads that require a thin cross section
  • Hardened steel cage is standard, polymer cage has a .TN suffix
  • Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
  • Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
Width 5/64 in
Bearing Design Cage & Roller Assembly
Weight 0.009 LB
EAN or UPC 605790349454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison