- 1.77 in Inner Diameter
- 2.83 in Outer Diameter
- 0.87 in Overall Width
features
- HJ" calls out the inch series
| Series | NKJ |
| Outer Ring Width | 0.87 in, 22 mm |
| Overall Width | 0.87 in, 22 mm |
| Limiting Speed - Oil | 7900 rpm |
| Fillet Radius | 1 in |
| Lubricant | Rust Preventative |
| Speed (Max) Grease | 5100 rpm |
| I.D. | 45 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Self Aligning | No |
| Origin | Needle Radial |
| Bore Type | Round Bore, Metric Type |
| Operating Temperature [Min] | -22 ˚F |
| Dynamic Load Rating | 47.9 kN |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Max] | 230 ˚F |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Inner Ring O.D. | 55 mm |
| Component | Assembly |
| Cage Type | Riveted |
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 72 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Relubrication Feature | No |
| Inner Ring Width | 0.87 in, 22 mm |
| Enclosure | Open |
| Speed (Max) Oil | 7900 rpm |
| Rolling Element | Needle Roller |
| Static Load Rating | 78.4 kN |
| Relubricatable | No |
| O.D. Type | Straight |
| Oil Hole | w/Oil Hole |
| Precision Class | ABEC 1 |
| Precision Ground | Yes |
| Weight | 0.45 LB |
| EAN or UPC | 605790188107 |

