- Removable Inner Ring - Straight
- 95 mm ID x 125 mm OD x 36 mm Wide
- w/Oil Hole
- Open
| End Type | Open End |
| I.D. | 95 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Steel |
| Precision Ground | Yes |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| O.D. | 125 mm |
| Capacity | Standard Capacity |
| Weight | 1.3 LB |
| EAN or UPC | 605790209581 |

