- 0.24 in Inner Diameter
- 0.63 in Outer Diameter
- 0.63 in Overall Width
features
- HJ" calls out the inch series
| Rolling Element | Needle Roller |
| Cage Type | Riveted |
| I.D. | 6 mm |
| O.D. | 16 mm |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Cage Material | Steel |
| Relubricatable | No |
| Static Load Rating | 6.47 kN |
| Relubrication Feature | No |
| Component | Assembly |
| Bearing Material | High Carbon Chrome Steel |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. Type | Straight |
| Speed (Max) Oil | 40000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.63 in, 16 mm |
| Series | NKJ |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Overall Width | 0.63 in, 16 mm |
| Precision Class | ABEC 1 |
| Operating Temperature [Min] | -22 ˚F |
| Fillet Radius | 0.01 in, 0.3 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Enclosure | Open |
| Lubricant | Rust Preventative |
| Dynamic Load Rating | 5.57 kN |
| Speed (Max) Grease | 26000 rpm |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 3.6 LB |
| EAN or UPC | 605790213762 |

