- 1.5 in Inner Diameter
- 2.09 in Outer Diameter
- 0.79 in Overall Width
features
- HJ" calls out the inch series
| Rolling Element | Needle Roller |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 29 kN |
| Inner Ring Width | 0.79 in, 20 mm |
| Bore Type | Round Bore, Metric Type |
| Relubricatable | No |
| Cage Material | Steel |
| Static Load Rating | 54.4 kN |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Component | Assembly |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Bearing Material | High Carbon Chrome Steel |
| Precision Ground | Yes |
| Relubrication Feature | No |
| Speed (Max) Grease | 6400 rpm |
| Self Aligning | No |
| Operating Temperature [Max] | 230 ˚F |
| Cage Type | Riveted |
| Outer Ring Width | 0.79 in, 20 mm |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Lubricant | Rust Preventative |
| Enclosure | Open |
| Fillet Radius | 0.01 in, 0.3 mm |
| Speed (Max) Oil | 9900 rpm |
| Precision Class | ABEC 1 |
| I.D. | 38 mm |
| Series | NKJ |
| Radial Internal Clearance Specification | Normal Clearance |
| Operating Temperature [Min] | -22 ˚F |
| Overall Width | 0.79 in, 20 mm |
| O.D. | 53 mm |
| Weight | 0.146 LB |
| EAN or UPC | 605790269462 |

