- Outer Ring & Roller Assembly
- 9 mm ID x 16 mm OD x 16 mm Wide
- w/o Oil Hole
- Open
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| O.D. | 16 mm |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| I.D. | 9 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.015 LB |
| EAN or UPC | 605790192531 |

