- Outer Ring & Roller Assembly
- 70 mm ID x 85 mm OD x 35 mm Wide
- w/Oil Hole
- Open
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| O.D. | 85 mm |
| I.D. | 70 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Limiting Speed - Oil | 6000 rpm |
| Enclosure | Open |
| Self Aligning | No |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Fillet Radius | 0.6 in |
| Weight | 0.913 LB |
| EAN or UPC | 605790209529 |

