- Outer Ring & Roller Assembly
- 38 mm ID x 48 mm OD x 30 mm Wide
- w/Oil Hole
- Open
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| I.D. | 38 mm |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 48 mm |
| Oil Hole | w/Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.131 LB |
| EAN or UPC | 605790192494 |

