- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium Japanese steel
- Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
- Optional rib constructions available (NU, NJ, NUP styles)
- Maximum capacity option (E) is available on most sizes
| Overall Width | 1.1 in, 28 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Precision Class | P0 |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Operating Temperature [Min] | -65.2 ˚F |
| O.D. | 150 mm |
| Cage Type | Machined |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (RBEC 1) |
| Speed (Max) Oil | 5000 rpm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Fillet Radius | 0.08 in, 2 mm |
| Precision Ground | Yes |
| Static Load Rating | 199 kN |
| Series | 200 |
| Relubricatable | No |
| O.D. Type | Straight |
| Bearing Design | Removable Inner Ring – Flanged |
| Lubricant | Rust Preventative |
| Internal Clearance | C3 |
| Origin | Cylindrical Radial |
| Operating Temperature [Max] | 249.8 ˚F |
| Dynamic Load Rating | 209 kN |
| I.D. | 85 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Component | Assembly |
| Speed (Max) Grease | 4200 rpm |
| Weight | 4.267 LB |
| EAN or UPC | 605790145506 |

