- 0.32 in Inner Diameter
- 0.94 in Outer Diameter
- 0.59 in Overall Width
- Double Shielded Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Component | Assembly |
| Relubrication Feature | No |
| Precision Class | P0 |
| Inch/Metric | Metric |
| O.D. | 0.94 in, 24 mm |
| Roller Width | 14 mm |
| Enclosure | Unsealed |
| No. of Rows | Single |
| Fillet Radius | 0.01 in, 0.3 mm |
| Rolling Element | Needle Roller |
| Lubricant | Grease |
| Inner Ring Width | 0.59 in, 15 mm |
| Cage Type | Window |
| Relubricatable | No |
| Material | Steel |
| Outer Ring Width | 0.55 in, 14 mm |
| Speed (Max) Grease | 10000 rpm |
| Self Aligning | No |
| Bore Type | Round |
| Overall Width | 15 mm |
| Roller Dia. | 24 mm |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Type | Needle Bearing |
| Roller Type | Straight |
| Series | NATR |
| O.D. Type | Straight |
| Operating Temperature [Max] | 230 ˚F |
| I.D. | 8 mm |
| Weight | 0.095 LB |
| EAN or UPC | 605790200908 |

