- 1.38 in Inner Diameter
- 1.97 in Outer Diameter
- 0.67 in Overall Width
features
- HJ" calls out the inch series
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner & Outer Ring |
| I.D. | 35 mm |
| O.D. Type | Straight |
| Cage Type | Riveted |
| Capacity | Standard Capacity |
| Inner Ring Width | 0.67 in, 17 mm |
| Cage Material | Steel |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| End Type | Open End |
| Outer Ring Width | 0.67 in, 17 mm |
| Fillet Radius | 0.01 in, 0.3 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| No. of Rows | Single |
| Speed (Max) Grease | 6900 rpm |
| Rolling Element | Needle Roller |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 23.8 kN |
| Self Aligning | No |
| Operating Temperature [Max] | 230 ˚F |
| Static Load Rating | 47 kN |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 50 mm |
| Lubricant | Rust Preventative |
| Speed (Max) Oil | 11000 rpm |
| Series | NAO |
| Relubrication Feature | No |
| Overall Width | 0.67 in, 17 mm |
| Bearing Material | High Carbon Chrome Steel |
| Component | Assembly |
| Weight | 29.76 LB |
| EAN or UPC | 605790217944 |

