Skip to content Skip to navigation menu
Double Row High Carbon Chrome Steel Inner Ring

NA6919

Double Row High Carbon Chrome Steel Inner Ring
Item #110272985
  • 3.74 in Inner Diameter
  • 5.12 in Outer Diameter
  • 2.48 in Overall Width
Double Row High Carbon Chrome Steel Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 in Inner Diameter
  • 5.12 in Outer Diameter
  • 2.48 in Overall Width

features

  • HJ" calls out the inch series
Weight 2.205 LB
EAN or UPC 605790269356
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison