- 1.26 in Inner Diameter
- 2.05 in Outer Diameter
- 1.42 in Overall Width
features
- Without ribs
- Metric series
- Ground raceways
| Lubricant | Rust Preventative |
| Rolling Element | Needle Roller |
| Component | Assembly |
| Bearing Material | High Carbon Chrome Steel |
| Precision Class | ABEC 1 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Operating Temperature [Min] | -22 ˚F |
| Outer Ring Width | 1.42 in, 36 mm |
| Dynamic Load Rating | 48.6 kN |
| Speed (Max) Oil | 11000 rpm |
| Oil Hole | w/Oil Hole |
| Cage Type | Riveted |
| Series | NA6900 |
| Capacity | Standard Capacity |
| O.D. | 52 mm |
| Origin | Needle Radial |
| I.D. | 32 mm |
| Operating Temperature [Max] | 230 ˚F |
| Inner Ring O.D. | 40 mm |
| Static Load Rating | 84.5 kN |
| Cage Material | Steel |
| End Type | Open End |
| Overall Width | 1.42 in, 36 mm |
| Relubricatable | No |
| Fillet Radius | 0.6 in |
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring Width | 1.42 in, 36 mm |
| Relubrication Feature | No |
| Limiting Speed - Oil | 11000 rpm |
| Bore Type | Round Bore, Metric Type |
| Speed (Max) Grease | 7100 rpm |
| Radial Internal Clearance | Normal |
| No. of Rows | 2 |
| Precision Ground | Yes |
| O.D. Type | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.694 LB |
| EAN or UPC | 605790204890 |

