- 4.33 in Inner Diameter
- 5.91 in Outer Diameter
- 1.57 in Overall Width
features
- HJ" calls out the inch series
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Relubricatable | No |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 125 mm |
| Enclosure | Open |
| Precision Class | ABEC 1 |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Speed (Max) Grease | 2200 rpm |
| Dynamic Load Rating | 147 kN |
| Radial Internal Clearance | Normal |
| O.D. | 150 mm |
| Speed (Max) Oil | 3400 rpm |
| Fillet Radius | 0.04 in, 1.1 mm |
| Overall Width | 1.57 in, 40 mm |
| Relubrication Feature | No |
| Lubricant | Rust Preventative |
| Cage Material | Steel |
| Component | Assembly |
| I.D. | 110 mm |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Outer Ring Width | 1.58 in, 40 mm |
| Series | NA4900 |
| Cage Type | Riveted |
| Rolling Element | Needle Roller |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Material | High Carbon Chrome Steel |
| Static Load Rating | 325 kN |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 4.798 LB |
| EAN or UPC | 605790204883 |

