- Removable Inner Ring - Straight
- 40 mm ID x 62 mm OD x 23 mm Wide
- w/Oil Hole
- Single Seal
| Cage Material | Steel |
| No. of Rows | 1 |
| Enclosure | Single Seal |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 40 mm |
| O.D. | 62 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 48 mm |
| Weight | 0.263 LB |
| EAN or UPC | 605790204845 |

