- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.51 in Overall Width
features
- Without ribs
- Metric series
- Ground raceways
| Precision Ground | Yes |
| Operating Temperature [Max] | 230 ˚F |
| Relubrication Feature | No |
| Bearing Material | High Carbon Chrome Steel |
| Precision Class | ABEC 1 |
| I.D. | 15 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Origin | Needle Radial |
| Speed (Max) Grease | 14000 rpm |
| Inner Ring O.D. | 20 mm |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Series | NA4900 |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Min] | -22 ˚F |
| Limiting Speed - Oil | 22000 rpm |
| Overall Width | 0.51 in, 13 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 11.8 kN |
| Static Load Rating | 15.3 kN |
| Bore Type | Round Bore, Metric Type |
| Speed (Max) Oil | 22000 rpm |
| End Type | Open End |
| Rolling Element | Needle Roller |
| Cage Type | Riveted |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Component | Assembly |
| Lubricant | Rust Preventative |
| No. of Rows | 1 |
| Fillet Radius | 0.3 in |
| O.D. | 28 mm |
| O.D. Type | Straight |
| Weight | 2.76 LB |
| EAN or UPC | 605790213366 |

