- Outer Ring & Roller Assembly
- 1 3/8" ID x 1 3/4" OD x 1" Wide
- Closed End w/Grease Fitting
- w/o Oil Hole
- Open
| Cage Material | Cageless |
| O.D. | 1.75 in |
| I.D. | 1 3/8 in |
| End Type | Closed End w/Grease Fitting |
| Capacity | Standard Capacity |
| Precision Ground | No |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Weight | 0.209 LB |
| EAN or UPC | 605790204746 |

