- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.11 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 28 mm |
| Cage Material | N/A |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Origin | Thrust Washer |
| No. of Rows | 1 |
| Bearing Design | Thrust Bearing – Washer Only |
| I.D. | 15 mm |
| Oil Hole | w/o Oil Hole |
| Matching Assembly | FNT1528 |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Weight | 0.3 LB |
| EAN or UPC | 605790204616 |

